This item is Discontinued.

Msi White 0.20 Cu. Ft. Per Bag (0.2 In. ) Pea Gravel Pebbles Bagged Landscape Rock ZOR-LSC-0147

White 0.20 Cu. Ft. Per Bag (0.2 In. ) Pea Gravel Pebbles Bagged Landscape Rock (Discontinued)

  • Mfr # ZOR-LSC-0147
  • Zoro # G005968234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0147
Zoro #
G005968234
UPC #
-
Country of Origin
China

Dimensions

Height
0.75
Length
24
Thickness
0.75
Width
12

Details

Material
Marble
Color
White-Cool
Fabric Weight
20
Application
Fountain,Garden,Patio, Landscaping Screens & Bridges

Description

MSI's White Pebbles 20 lbs. bag contains elegant White marble pebbles that lend a fine decorative touch to various installs. Ideal for use as an addition to your landscape, these pebbles protect the soil from temperature extremes, restrain the growth of weeds and also lend a natural look to your garden. The pebbles are ideal for use near areas that are prone to washouts like under downspouts and may be used at front entrances to add a professional look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.