White 0.75" - 1.25" Super Polished Marble Pebble 40 Lbs Bag

  • Mfr # ZOR-LSC-0196

  • Zoro # G713796020


original price: $57.99
30% off
new price: $40.59
/ea

Key Features

Size
Round
Material
Marble
Color
White-Cool
Length
0.75" - 1.25"
Application
Exterior Patios, Fountains, Gardens, Pathway, Drainage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0196
Zoro #
G713796020
UPC #
-
Country of Origin
China

Dimensions

Size
Round
Length
0.75" - 1.25"
Width
0.75" - 1.25"
Thickness
1.25

Details

Item
Pebble
Material
Marble
Color
White-Cool
Application
Exterior Patios, Fountains, Gardens, Pathway, Drainage

Description

Transform your space with the natural elegance of our premium pebbles. Designed to enhance both interior and exterior environments, our pebbles offer a unique blend of beauty and functionality. Their diverse colors and textures create stunning visual appeal, whether you're crafting a serene garden oasis, a chic walkway, or a striking decorative feature. Crafted for durability, our pebbles stand up to the elements while requiring minimal maintenance, making them a smart and stylish choice for any project. Eco-friendly and versatile, they are perfect for a range of applications, from landscaping to interior design. Elevate your décor with the timeless charm and enduring quality of our exquisite pebbles.


  • • Grade 1, first-quality marble pebbles
  • • Can be used indoors and outdoors for a unique decorative accent
  • • Perfect for use as groundcover for pathways, water prone areas, and gardens
  • • Completely frost resistant for indoor or outdoor applications; use a latex-modified thin-set for acceptable bond strength.
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.