Zoro Homepage

White 12 in. X 12 in. Matte Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0607

  • Zoro # G604947081


product price: $78.39
/pk 8, $9.80/ea
Free Shipping & Returns

Key Features

Length
11.8
Width
11.8
Thickness
3.15
Size
11.8x11.8
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0607
Zoro #
G604947081
UPC #
-
Country of Origin
India

Dimensions

Length
11.8
Width
11.8
Thickness
3.15
Size
11.8x11.8
Height
3.15

Details

Material
Porcelain
Color
White
Finish
Matte
Weight
32
Application
Floor & Wall
Coverage Area
8 Sq. ft

Description

MSI White 12 in. x 12 in. Floor and Wall Tile is a nod to retro with a contemporary twistin. This square mosaic tile features a crisp clean white color and sophisticated matte finishing that creates visual interest without overpowering A welcomed addition to homes and light commercial spaces, it can be used as wall tile, backsplash tile, or on floors and countertops When it comes to design versatility this neutral mosaic is a top pick Mix and match it with other tiles from MSI's Domo Collection for easy to achieve designer look These tiles are mounted on mesh-backed sheets for simplified installation and a professional finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products