This item is Discontinued.

Msi White 12 In. X 12 In. X 6 Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK ZOR-MD-0362

White 12 In. X 12 In. X 6 Mm Glossy Porcelain Mesh-Mounted Mosaic Tile, 15PK (Discontinued)

  • Mfr # ZOR-MD-0362
  • Zoro # G904415617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0362
Zoro #
G904415617
UPC #
-
Country of Origin
India

Dimensions

Length
14.58
Width
12.99
Thickness
5.12
Size
12.99x14.58
Height
5.12

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Glossy
Weight
36.3
Package qty
15
Coverage Area
15 Sq. ft

Description

MSI’s White 2x2 porcelain tile features a soft-soft elegant white color that complements nearly every design scheme. its enchanting pattern and glossy finish create visual interest without overpowering its a perfect choice for updating kitchens and baths. a welcomed addition to both homes and light use commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile, or on floors or countertops. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.