White 21in X 18in Oval Porcelain Overmount Vanity Sink

  • Mfr # ZOR-PT-SNK-0016

  • Zoro # G612468103


original price: $95.39
60% off
new price: $38.15
/ea

Key Features

Body Material
Porcelain
Color
White
Overall Length
21"
Overall Width
18"
Bowl Depth
7.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SNK-0016
Zoro #
G612468103
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21"
Overall Width
18"
Bowl Depth
7.875"
Thickness
7.875"

Details

Item
Kitchen Sink
Body Material
Porcelain
Color
White
Application
Overmount
Bowl Shape
Oval
Finish
Porcelain

Description

Upgrade your bathroom with this elegant White Oval Porcelain Sink, measuring 21in x 18in with a generous 8in deep basin that exudes timeless charm. Boasting a classic round shape and a single overflow hole, this overmount sink is the perfect addition to master baths, guest baths, and powder rooms. Its pristine white finish not only complements a variety of bathroom vanity tops but also adds a touch of sophistication to your space. The easy-to-clean surface ensures convenient maintenance, making it a practical and stylish choice for your bathroom. Elevate your daily routine with the understated luxury of this white oval porcelain sink that seamlessly blends functionality and aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.