Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White 21in X 18in Rectangle Porcelain Overmount Vanity Sink

  • Mfr # ZOR-PT-SNK-0017

  • Zoro # G812468040


original price: $133.99
40% off
new price: $80.39
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Color
White
Overall Length
21"
Overall Width
18"
Bowl Depth
7.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-SNK-0017
Zoro #
G812468040
UPC #
-
Country of Origin
China

Dimensions

Overall Length
21"
Overall Width
18"
Bowl Depth
7.875"
Thickness
7.875"

Details

Item
Kitchen Sink
Body Material
Porcelain
Color
White
Application
Overmount
Bowl Shape
Rectangle
Finish
Porcelain

Description

Enhance the elegance of your bathroom with this White Rectangle Porcelain Sink, measuring 21in x 18in with a spacious 8in deep basin. Featuring a sleek overmount design and a single overflow hole, this sink is perfect for master baths, guest baths, and powder rooms. The timeless white finish serves as a versatile complement to various bathroom vanity tops, adding a touch of sophistication to your space. With an easy-to-clean surface, this porcelain sink combines both practicality and style, ensuring a seamless and visually appealing addition to your bathroom decor. Elevate your daily routine with the understated luxury of this white rectangle porcelain sink, designed to meet both your functional and aesthetic needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.