
White And Black Glossy SAMPLE Porcelain Penny Round Mosaic (Discontinued)
- Mfr # ZOR-MD-0404-SAM
- Zoro # G305838077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0404-SAM
Zoro #
G305838077
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White and Black Glossy
Finish
Glossy
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s White And Black penny round glazed porcelain mosaic tiles are retro with a refreshing modern edge. their timeless shape and color make them exceedingly versatile — complementing traditional to contemporary design styles. pair them with white or black large format porcelain tiles from the domino collection for a style-savvy cohesive look, or use them alone to add detail and interest to residential floors, walls, counters, or backsplashes. the choice is yours, and the possibilities are endless. incredibly durable and easy to care for, this low sheen tile is also recommended for some light commercial and heavy commercial applications, including walls and backsplash. tiles are prearranged on mesh-backed sheets for simplified installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.