
White Double Bowl 33in X 19in Quartz Undermount Kitchen Sink
Mfr # ZOR-QTZ-DBSNK-0102
Zoro # G512468104
original price: $404.99
40% off
new price: $242.99
/ea
Free Shipping & Returns
Key Features
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-QTZ-DBSNK-0102
Zoro #
G512468104
UPC #
-
Country of Origin
India
Dimensions
Overall Length
32 "
Overall Width
19"
Bowl Depth
9"
Details
Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Color
White
Bowl Shape
Rectangle
Description
This elegant White Quartz Double Bowl undermount sink showcases a flawless rectangular design, accompanied by remarkable durability. It effectively repels scratches, stains, and germs, ensuring optimal hygiene. Equipped with two equally generous 9in deep bowls, it seamlessly blends sophistication and functionality. Engineered for busy households and light commercial environments, this quartz sink exhibits remarkable heat resistance and its robust construction provides exceptional sound absorption. Its matte finish minimizes the appearance of water spots, while the UV protected surface safeguards against fading over time. This quartz composite sink is highly regarded for its enduring quality and aesthetic charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.