Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Glossy 4 In. X 12 In. Ceramic Subway Wall & Floor Tile, 15PK

  • Mfr # ZOR-PT-0151

  • Zoro # G404415698


original price: $16.75
34% off
new price: $10.95
/pk 15, $0.73/ea

Key Features

Length
12
Width
4
Thickness
4.65
Color
White Glossy
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0151
Zoro #
G404415698
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
4
Thickness
4.65
Size
4x12
Height
4.65

Details

Color
White Glossy
Tile Use
Floor&Wall
Material
Ceramic
Finish
Glossy
Weight
14
Coverage Area
4.84 Sq. ft

Description

Easily add a stylish aesthetic to your home with this glazed Glossy ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade 1 ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.