Zoro Homepage

White Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK

  • Mfr # ZOR-PT-0540

  • Zoro # G404414769


product price: $29.75
/pk 20, $1.49/ea

Key Features

Length
7.31
Width
16
Thickness
4.13
Color
White
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0540
Zoro #
G404414769
UPC #
-
Country of Origin
Turkey

Dimensions

Length
7.31
Width
16
Thickness
4.13
Size
16x7.31
Height
4.13

Details

Color
White
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
29.639
Coverage Area
8.61 Sq. ft

Description

With the MSI 4 in. x 16 in. White ceramic wall tile, it's easy to add a splash of traditional styling to your decor. this attractive tile features 4 in. x 16 in. strips of glossy ceramic in pure white tones. the tile can be used for various install projects in bathrooms, kitchens and other residential or commercial spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.