
White Glossy Bullnose 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK
Mfr # ZOR-PT-TR-0169
Zoro # G104414854
original price: $103.99
9% off
new price: $93.75
/pk 20, $4.69/ea
Free Shipping & Returns
Key Features
Length
7.375
Width
15.9375
Thickness
4.0625
Color
White Glossy
Tile Use
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-TR-0169
Zoro #
G104414854
UPC #
-
Country of Origin
Turkey
Dimensions
Length
7.375
Width
15.9375
Thickness
4.0625
Size
15.9375x7.375
Height
4.0625
Details
Color
White Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
29.639
Coverage Area
20 Sq. ft
Description
MSI’s 4 in. x 16 in. White Glossy ceramic Bullnose displays various shades of elegant white tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.