Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Glossy Inverted Beveled SAMPLE Glossy Ceramic Wall Tile

  • Mfr # ZOR-PT-0484-SAM

  • Zoro # G705837229


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0484-SAM
Zoro #
G705837229
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
White Glossy
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s White Glossy Inverted Beveled ceramic tiles are a pure snowy white color that is accentuated by the unique indentation in the tile. suitable for both residential and commercial properties, these tiles provide a classic and timeless backdrop in kitchens and bathrooms. they are suitable for use as backsplash tiles and wall tiles. whether you're planning a remodel or building a new house, choose domino white ceramic tile for affordable luxury. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.