This item is Discontinued.

Msi White Hexagon 11 in.  X 13 in.  X 6Mm Porcelain Mesh-Mounted Mosaic Tile, 20PK ZOR-PT-0608

White Hexagon 11 in. X 13 in. X 6Mm Porcelain Mesh-Mounted Mosaic Tile, 20PK (Discontinued)

  • Mfr # ZOR-PT-0608
  • Zoro # G304947107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0608
Zoro #
G304947107
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
12
Thickness
5.13
Size
12x14.25
Height
5.13

Details

Material
Porcelain
Color
White Hexagon
Finish
Matte
Weight
48.4
Application
Floor & Wall
Coverage Area
19.67 Sq. ft

Description

With the White Hexagon Porcelain Mosaic Wall Tile, it's easy to add a splash of contemporary stylg to your decorin. This attractive tile features a smooth, low sheen finishing with 2 in. hexagon arrangement of tile pieces on 10in. 875 in. x 12in. 625 in. mesh sheet that makes installation a much easier processin. Elegant white shades of this Porcelain create a distinct pattern for various stall projects bathrooms, kitchens and other residential or commercial spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.