Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi White Mist SAMPLE Flamed Granite Paver Tile ZOR-LSC-0024-SAM

White Mist SAMPLE Flamed Granite Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0024-SAM
  • Zoro # G505837689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0024-SAM
Zoro #
G505837689
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Granite
Color
White Mist
Finish
Flamed
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

White Mist Granite Pavers from MSI’s feature a cool white background with a flamed textured finish for a spectacular look. Create the outdoor space of your dreams with these natural granite pavers. Available in x and x and kits for design and installation flexibility, White Mist Granite Pavers are durable and withstand harsh weather conditions for lasting beauty. Ideal for patios, walkways, pool decks, and more outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.