White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0119

  • Zoro # G804947096


original price:  $95.79 , new price: $76.65 , 19 percent off
new price:  $76.65
/pk 6, $12.78/ea
Free Shipping & Returns

Key Features

Length
18
Width
6
Thickness
7.5
Size
6x18
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PNL-0119
Zoro #
G804947096
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
7.5
Size
6x18
Height
7.5

Details

Material
Marble
Color
White Oak
Finish
Honed
Weight
36
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. White Oak 3D Honed Corner Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes With its trigug 3D look and gorgeous honed finishing this timeless stacked stone creates visual interest without overpowering Understatedly elegant, its perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more Also frost resistant, this marble corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.