
White Oak 3D Mini Ledger Panel SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0117-SAM
Zoro # G205838382
product price: $3.19
/eaSold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Marble
Color
White Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0117-SAM
Zoro #
G205838382
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Marble
Color
White Oak
Finish
Honed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI's White Oak D Mini Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes With its D look and gorgeous honed finishing this timeless stacked stone creates visual ininterest without overpowering Smaller than traditional stacked stone, these marble mini panels are perfectly sized for easy backsplash installation. They’re also a wonderful choice for features walls, accent borders, niches—or nearly any vertical residential or commercial space where a touch of natural beauty is welcomed Featuring stepped cut ends, MSI’s mini panels fit together quickly and easily for seamless alignment, and no grout is required doors or out, updating your space with a fresh new look has never been easier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.