This item is Discontinued.

Msi White Oak Pencil Molding 0.75 x 12 Honed Marble Wall Tile, 20PK ZOR-MD-0583

White Oak Pencil Molding 0.75 x 12 Honed Marble Wall Tile, 20PK (Discontinued)

  • Mfr # ZOR-MD-0583
  • Zoro # G710336236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0583
Zoro #
G710336236
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
0.75 in
Thickness
0.75 in
Size
0.75 in x 12 in x 0.75 in

Details

Color
Gray-Light
Material
Marble
Finish
Honed
Application
Wall

Description

The White Oak Marble Pencil Moulding is a clean-lined and narrow trim piece that serves as an excellent choice for adding depth and dimension to vertical surfaces and wall tile installations. Made from high-quality marble, this moulding features a honed finish, which adds to its refined appearance. This honed finished Moulding can be used as an edge for a wainscoted wall, to outline a mosaic marble backsplash, or for a wide array of other design features. Coordinates beautifully with other natural stone slab and tile products in MSI's extensive inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.