White Oak Splitface Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK

  • Mfr # ZOR-PNL-0118

  • Zoro # G804947027


original price: $80.85
20% off
new price: $64.65
/pk 6, $10.78/ea

Key Features

Width
6
Thickness
4.5
Size
6x18
Material
Marble
Color
White Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0118
Zoro #
G804947027
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
4.5
Size
6x18
Height
4.5

Details

Material
Marble
Color
White Oak
Finish
Splitface
Weight
36
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI's 6 in. x 18 in. White Oak Corner Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes Featuring multiple sized rectangular stones Varying thicknesses, this corner panel adds interest and dimension to any space These gorgeous splitface marble ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.