Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi White Quarry Chevron SAMPLE Natural Marble Mesh-Mounted Mosaic Tile ZOR-MD-0433-SAM

White Quarry Chevron SAMPLE Natural Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0433-SAM
  • Zoro # G205838542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0433-SAM
Zoro #
G205838542
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Mosaic
Color
White Quarry
Finish
Mixed
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Refresh the look of your home and add classic style with this MSI White Quarry Chevron marble mosaic floor and wall tile. it features gray shades of marble that are perfect for accent walls, showers and backsplashes. this tile is chipped in a chevron pattern on in. by in. mesh sheets that can be installed inside or outside residential or commercial spaces. note: be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. it is recommended that you blend tiles from different boxes when installing and seal with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.