Zoro Homepage

White Quarry Savona SAMPLE Honed Marble Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-MD-0224-SAM

  • Zoro # G905838675


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
White Quarry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0224-SAM
Zoro #
G905838675
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
White Quarry
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Update the tile on your backsplash, accent tile or shower surrounds with this MSI White Quarry Savona honed mosaic tile. the arabesque pattern on these marble tiles will add luxury to your kitchen or bathroom. they are clean, classic with a low sheen and a traditional pairing of white and gray. the tiles are versatile enough to fit into any existing design scheme. as durable as it is gorgeous, this tile can be used on floors or walls throughout your home and in light commercial environments. note: after installation, vendor disclaims any liabilities. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.