Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi White Quarry Split Face SAMPLE Marble Mesh-Mounted Mosaic Tile ZOR-MD-0502-SAM

White Quarry Split Face SAMPLE Marble Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0502-SAM
  • Zoro # G205838405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0502-SAM
Zoro #
G205838405
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
White Quarry
Finish
Split/Honed
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

Add a splash of sophistication to your decor with the MSI’s White Quarry Splitface Mosaic Wall Tile. Featuring stylish gray tones and rich-looking marble for a unique, elegant look, these tiles are sure to infuse your space with visual allure. The randomly arranged strips are easy to install and can be used in many wall applications. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.