Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Quartz 32in x 19in Undermount Single Bowl Kitchen Sink

  • Mfr # ZOR-QTZ-SBSNK-0106

  • Zoro # G615188855


original price: $466.99
10% off
new price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Body Material
Quartz
Finish
Quartz
Overall Width
19 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-QTZ-SBSNK-0106
Zoro #
G615188855
UPC #
-
Country of Origin
India

Dimensions

Overall Length
32 in
Overall Width
19 in
Bowl Depth
9 in

Details

Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
White-Cool

Description

This beautiful white quartz single bowl undermount sink is scratch, stain, and germ resistant. White qt. 32-1/2 in. single bowl sink is made with durable qt. finish material qt. composite. With scratch-resistant qt. finish, the corrosion-resistant surface is further protected from rust and oxidation using a detailed finishing process. Strainer is also included with the sink.


  • •Premium qt. composite construction
  • •Includes strainer
  • •Durable quartz composite
  • •Scratch and stain-resistant, commercial grade qt. finish
  • •Standard 3.5 in. drain opening
  • •Installation type: undermount
  • •Includes sink cutout template

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.