Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Rectangle Porcelain 18" X 13" Undermount Bathroom Vanity Vessel Sink

  • Mfr # ZOR-SIN-PT-0003

  • Zoro # G804411702


product price: $58.89
/ea

Key Features

Overall Length
18.5 in
Overall Width
13.75 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-SIN-PT-0003
Zoro #
G804411702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
18.5 in
Overall Width
13.75 in
Depth
8 in

Description

This beautiful white rectangular undermount vanity sink is crafted from durable porcelain to withstand the demands of everyday use. Its neutral white hue and sleek, contemporary design complement a wide range of decorative styles, from transitional to modern. Featuring an 8-inch curved basin and a built-in overflow hole, it combines elegance with practicality. The sink has an outer dimension of 18.5 x 13.75 inches, an inner dimension of 16.5 x 11.75 inches, a depth of 8 inches, and a drain opening of 1-11/16 inches (43 mm). Designed for easy maintenance and lasting performance, it fits perfectly with a minimum cabinet size of 21 inches, making it a timeless and functional addition to any bathroom vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.