
White SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0607-SAM
Zoro # G905838286
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0607-SAM
Zoro #
G905838286
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
White
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI White Floor and Wall Tile is a nod to retro with a contemporary twistin. This square mosaic tile features a crisp clean white color and sophisticated matte finishing that creates visual interest without overpowering A welcomed addition to homes and light commercial spaces, it can be used as wall tile, backsplash tile, or on floors and countertops When it comes to design versatility this neutral mosaic is a top pick Mix and match it with other tiles from MSI's Domo Collection for easy to achieve designer look These tiles are mounted on mesh-backed sheets for simplified installation and a professional finishing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.