Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi White SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile ZOR-MD-0342-SAM

White SAMPLE Matte Porcelain Mesh-Mounted Mosaic Tile (Discontinued)

  • Mfr # ZOR-MD-0342-SAM
  • Zoro # G305838152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0342-SAM
Zoro #
G305838152
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
White
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

The look of natural marble in easy-care porcelain tile, our MSI retro bianco matte mosaics are perfect for a wide range of projects throughout homes and commercial properties. use these beautiful tiles as shower tile, floor tile, backsplash tile or vanity tile for your next project. the white cool background plays the perfect host to wisps of gold and gray veins, lending a sophisticated and luxurious feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.