
White Single Bowl 31in X 19in Quartz Undermount Kitchen Sink
Mfr # ZOR-QTZ-SBSNK-0105
Zoro # G612468066
original price: $404.99
24% off
new price: $303.99
/ea
Free Shipping & Returns
Key Features
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-QTZ-SBSNK-0105
Zoro #
G612468066
UPC #
-
Country of Origin
India
Dimensions
Overall Length
31"
Overall Width
19"
Bowl Depth
9"
Details
Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
White
Description
This elegant White Quartz Single Bowl undermount sink showcases a flawless rectangular design and delivers scratch, stain, and germ resistance. Its generously sized 9in deep basin effortlessly accommodates large cookware and stacks of dishes. Crafted for busy households and light commercial environments, this quartz sink exhibits exceptional heat resistance. Its solid construction sound absorption, while its matte finish effectively minimizes water spots. Additionally, the sink features a UV protected surface, ensuring long-lasting resistance against fading. The perfect fusion of enduring quality and elegant aesthetics makes this single bowl quartz sink highly sought-after.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.