Zoro Homepage

White Vena 12 X 24 Ceramic Field Tile In Matte White, 8PK

  • Mfr # ZOR-PT-0362

  • Zoro # G304415361


product price: $44.65
/pk 8, $5.58/ea

Key Features

Length
24
Width
12
Thickness
3
Color
White Vena
Tile Use
Floor&Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0362
Zoro #
G304415361
UPC #
-
Country of Origin
India

Dimensions

Length
24
Width
12
Thickness
3
Size
12x24
Height
3

Details

Color
White Vena
Tile Use
Floor&Wall
Material
Ceramic
Finish
Matte
Weight
61.76
Coverage Area
16 Sq. ft

Description

MSI’s White Vena 12 in. x 24 in. ceramic floor and wall tile features a lovely white hue reminiscent of italian marble. this large format rectangular tile is classic and contemporary all at once and pleasingly low maintenance and durable. offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, simon vein ceramic tile is perfect for adding a touch of modern luxury to your space. use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. this mod marble-look textured tile is especially stunning in the bath when used as shower surround or wall tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.