Zoro Homepage

White Vena SAMPLE Ceramic Field Tile In Matte White

  • Mfr # ZOR-PT-0362-SAM

  • Zoro # G905838101


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Color
White Vena
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0362-SAM
Zoro #
G905838101
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Color
White Vena
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

MSI’s White Vena ceramic floor and wall tile features a lovely white hue reminiscent of italian marble. this large format rectangular tile is classic and contemporary all at once and pleasingly low maintenance and durable. offering timeless appeal as it blends effortlessly with a range of color palettes and complements nearly any design aesthetic, simon vein ceramic tile is perfect for adding a touch of modern luxury to your space. use it as backsplash in the kitchen, then create visual cohesion by presenting it on a feature wall in other areas of your home. this mod marble-look textured tile is especially stunning in the bath when used as shower surround or wall tile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.