White Wave Interlocking 12 In. X 12 In. X 4 Mm Glass/Stone/Metal Mesh-Mounted Mosaic Tile, 20PK

  • Mfr # ZOR-MD-0469

  • Zoro # G804414789


product price:  $273.99
/pk 20, $13.70/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13
Thickness
5.63
Size
13x13.25
Color
White Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0469
Zoro #
G804414789
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13
Thickness
5.63
Size
13x13.25

Details

Color
White Wave
Tile Use
Walls
Material
Mosaic
Finish
Mixed
Weight
30
Coverage Area
20 Sq. ft

Description

Easily add an elegant touch to your home with this glass, stone and metal mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.