This item is Discontinued.

Msi Whitfield Gray 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding ZOR-LVT-T-0229

This item is Discontinued.

Msi

Whitfield Gray 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (Discontinued)

Mfr # ZOR-LVT-T-0229
Zoro # G604414941
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0229
Zoro #
G604414941
UPC #
-
Country of Origin
China

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Gray-Light
Material
Lvt
Finish
Low Gloss
Weight
1.2
Application
On Grade (Ground Level)

Description

Achieve a seamless authentic wood look with the MSI’s Whitfield Gray t-molding vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time and is great for a busy family who doesn't want to sacrifice style. it retains elegance with sophisticated gray and brown tones that have light knots and graining for a real wood look and comes with ac3 wear layer. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.