Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box

  • Mfr # ZOR-TRF-Ac-0003

  • Zoro # G910860890


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
5 in x 40 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-TRF-Ac-0003
Zoro #
G910860890
UPC #
-
Country of Origin
United States

Dimensions

Size
5 in x 40 in
Length
40 in
Width
5 in

Details

Item
MSI Turf Collection

Description

Introducing our 5in Turf Nails, the perfect solution for anchoring synthetic turf securely in place. Crafted with precision and durability in mind, these nails are designed to withstand the elements and maintain a long-lasting grip on your turf. Whether you're installing turf for a sports field, residential lawn, or commercial landscape, our Turf Nails provide the stability and peace of mind you need. Take the hassle out of turf installation and ensure a pristine, maintenance-free surface with our dependable 5in Turf Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.