Brushwood Midnight Walnut 7 in. x 48 in. 2.5mm 20mil Glue Down Luxury Vinyl Plank Flooring, 800PK

  • Mfr # AKVGLMIWA7X48-2520-PL

  • Zoro # G604415252


product price:  $3,616.99
/pk 800, $4.52/ea
Additional $810.00 delivery surcharge applies per item.
See details

Key Features

Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVGLMIWA7X48-2520-PL
Zoro #
G604415252
UPC #
-
Country of Origin
China

Dimensions

Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Width
7.7

Details

Color
Midnight Walnut
Material
Lvt
Finish
Low Gloss
Coverage Area
1976 Sq. ft
Weight
1999.2
Application
On Grade (Ground Level)
Collection
Brushwood

Description

Brushwood Midnight Walnut Luxury Vinyl Plank Flooring elevates your space with high-end wood visuals and exceptional durability, designed for both residential and commercial environments. The 7 in. x 48 in. planks feature a 2.5mm thickness that creates a refined, seamless surface perfect for any room. Rich browns with darker knots and grains create an authentic wood look that complements various design styles and performs beautifully across all grade levels. The glue-down installation method provides a secure and lasting bond to the subfloor, creating a quiet, serene, and stable environment for your family to thrive in, and is renowned for its durability in high-traffic areas. Its waterproof construction ensures dependable performance throughout the home, including basements, making it a perfect and practical choice for kitchens, bathrooms, and other moisture-prone spaces. This low-maintenance flooring is designed for the demands of a busy household, offering a surface that is easy to clean and care for, freeing up your time for the more important things in life. The substantial 20 mil wear layer delivers superior protection against scratches, scuffs, stains, and dents, making it well-suited for active homes and commercial environments while helping the floor maintain its stunning appearance over time. Supremely durable and gorgeous, this flooring is ideal for busy families and commercial spaces that don’t want to sacrifice style for practicality. For a truly professional and finished look, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless transitions from room to room.


  • Plank Size: 7 in. W x 48 in. L x 2.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction for durable, long-lasting flooring
  • Rich browns with darker knots and grains for authentic wood look
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Simple and secure glue-down installation for lasting stability
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • Low profile 2.5mm thickness for a sleek, modern look; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products