
Wilmont Lime Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring 800PK
Mfr # ZOR-LVG-0126P
Zoro # G104415417
product price: $3,616.99
/pk 800, $4.52/ea
Item requires special delivery charges. A $810.00 per item surcharge will be applied.
Key Features
Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Material
Lvt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVG-0126P
Zoro #
G104415417
UPC #
-
Country of Origin
China
Dimensions
Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Width
7.7
Details
Color
Lime Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
1976 Sq. ft
Weight
1999.2
Application
On Grade (Ground Level)
Collection
Wilmont
Description
This MSI’s Wilmont Lime Oak luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features an oak bluff finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.