
Wilmont Twilight Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0128-SAM
Zoro # G105837997
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Color
Twilight Oak
Material
Lvt
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVG-0128-SAM
Zoro #
G105837997
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Twilight Oak
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Wilmont
Package qty
1 Sample
Description
This MSI’s Wilmont Twilight Oak luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features a prairie finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.