Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Crane Dynamometer 5000 lb. Capacity

  • Mfr # MSI-7300-5000RF

  • Zoro # G6737272


product price: $1,915.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Scale Graduations
2 lb
Scale Display
LED
Overall Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-7300-5000RF
Zoro #
G6737272
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Length
1 3/4 in
Overall Height
14 1/32 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
5,000 lb
Scale Graduations
2 lb
Scale Display
LED
Includes
RF Receiver for Use with MSI-8000 Remote Display, Safety Documents, User Guide
Remote Control/Display
No Remote Control or Remote Display
Item - Crane Scales and Dynamometers
Crane Dynamometer
Housing Material
Alloy Steel
Material
Aerospace Quality Alloy Steel
Standards
ASME B30.26-6, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Accuracy
+/- 0.1 %
Power Source
Rechargeable Battery
Finish
Anodized
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Scale Accuracy
+/-0.1%
Scale Readability
2 lb.
Display
LED
Corded/Wireless
Wireless
Item
Crane Dynamometer
Green Environmental Attribute
Product is Rechargeable

Description

Crane Dynamometer, Capacity 5,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 2 lb, Weighing Units kg, lb, Overall Height 14 1/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes RF Receiver for Use with MSI-8000 Remote Display, Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 1 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.