Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Wireless Crane Scale 15,000 lb. Capacity MSI-3460-15000

Wireless Crane Scale 15,000 lb. Capacity (Discontinued)

  • Mfr # MSI-3460-15000
  • Zoro # G9185075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-15000
Zoro #
G9185075
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
12 45/64 in
Overall Height
21 21/32 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
15,000 lb
Scale Graduations
5 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Accuracy
+/- 0.1%
Scale Readability
5 lb.
Scale Accuracy
+/-0.1%
Finish
Powder Coated
Item
Crane Scale
Material
Cast aluminum
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Hook Opening
2 5/64 in
Item - Crane Scales and Dynamometers
Crane Scale
Corded/Wireless
Wireless
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Power Source
Rechargeable Battery
Remote Control/Display
No Remote Control or Remote Display
Display
LED
Basic Hook Material
Steel
Housing Material
Aluminum
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 15,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 5 lb, Weighing Units kg, lb, Overall Height 21 21/32 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.