Zoro Homepage

Wireless Crane Scale 2000 lb. Capacity

  • Mfr # MSI-3460-2000

  • Zoro # G9184987


product price: $2,650.99
/ea
Free Shipping & Returns

Key Features

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
2,000 lb
Scale Graduations
1 lb
Scale Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSI-3460-2000
Zoro #
G9184987
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Length
12 45/64 in
Overall Height
11 15/16 in

Details

Digital/Mechanical
Digital
Weighing Units
kg, lb
Capacity
2,000 lb
Scale Graduations
1 lb
Scale Display
LED
Includes
Crosby(R) Top Lifting Eye and 360 Degrees Non-Bearing Swivel Hook, 6V Rechargeable Battery, Battery Charger/Power Adapter, User Guide, Crane Scale Safety Documents
Item - Crane Scales and Dynamometers
Crane Scale
Accuracy
+/- 0.1%
Basic Hook Material
Steel
Housing Material
Aluminum
Scale Accuracy
+/-0.1%
Finish
Powder Coated
Remote Control/Display
No Remote Control or Remote Display
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
ASME B30.26-6, NIST, NTEP, OSHA 29CFR1910 Subpart N, OSHA 29CFR1910.179
Display
LED
Scale Readability
1 lb.
Material
Cast aluminum
Item
Crane Scale
Corded/Wireless
Wireless
Hook Opening
1 5/32 in
Power Source
Rechargeable Battery
Green Environmental Attribute
Product is Rechargeable

Description

Crane Scale, Capacity 2,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 1 lb, Weighing Units kg, lb, Overall Height 11 15/16 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.