
0.98in. x 94.49in. x 2.76in. Riverbend Cove Hybrid Rigid Core Trim Overlapping Stair Nose Molding
Mfr # AKVTHRICO1-OSN
Zoro # G922773553
product price:Β $63.15
/eaKey Features
Width
2.76 in
Length
94.49 in
Thickness
0.98 in
Material
Hybrid Core
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AKVTHRICO1-OSN
Zoro #
G922773553
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
2.76 in
Length
94.49 in
Thickness
0.98 in
Details
Item
LVT Trim
Material
Hybrid Core
Color
Riverbend Cove
Description
Complete your flooring project with the Overlapping Stair Nose molding for a polished, professional finish. This trim covers the edge of flooring on stair steps, designed for floating floor installations. Crafted from durable waterproof materials, itβs built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your hybrid rigid core flooring, this molding delivers both style and protection for any space.
- Includes 1 trim piece
- Dimensions: 0.98β x 2.76β x 94.49β - designed for a precise, professional fit
- Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
- Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
- Authentic wood look: Offers the appearance of natural wood to complement your flooring
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.