Woodhills Bali Buff Oak SAMPLE Waterproof Wood Vinyl Flooring

  • Mfr # ZOR-LVW-0102-SAM

  • Zoro # G305838381


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Size
6.5 in x 7 in x 0.28 in
Length
7 in
Height
0.28 in
Thickness
0.28 in
Material
Waterproof Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVW-0102-SAM
Zoro #
G305838381
UPC #
-
Country of Origin
China

Dimensions

Size
6.5 in x 7 in x 0.28 in
Length
7 in
Height
0.28 in
Thickness
0.28 in
Width
6.5 in

Details

Color
Bali Buff Oak
Material
Waterproof Wood
Finish
Low Gloss
Weight
2.9 lbs
Application
Above grade, On grade, or Below grade
Collection
Woodhills
Package qty
1 Sample

Description

Bali Buff Wood flooring from the Everlife Woodhills Series is a beautiful blend of light, creamy beige tones with soft knots and grag for an airy, sophisticated appearance. Enhance the look of a living room, kitchen, bathroom, or door space with the elegant and worry-free Bali Buff, waterproof wood flooring features a genuine wood top reforced with a stone-based core and a pre-attached 1MM pad for comfort and quiet underfootin. Bali Buff incorporate s a proprietary technology from MSI, which ensures it is 100% waterproofin. It's durable and credibly scratch-resistant, thanks to MSI CrystaLux wear-resistant technologyin. A patented locking system allows for easy installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.