Shop ACKLAND

Wynhill Bima Blonde 6.5 in. x 48 in. 7mm Waterproof Wood Flooring, 480PK

  • Mfr # AKVWWBIBL6.5X48-7012-PL

  • Zoro # G904947170


original price:  $4,905.99 , new price: $4,407.99 , 10 percent off
new price:  $4,407.99
/pk 480, $9.18/ea
Additional $980.00 delivery surcharge applies per item.
See details

Key Features

Size
6.5 in x 48 in x 0.28 in
Length
48.03 in
Height
0.28 in
Thickness
0.28 in
Material
Waterproof Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVWWBIBL6.5X48-7012-PL
Zoro #
G904947170
UPC #
-
Country of Origin
China

Dimensions

Size
6.5 in x 48 in x 0.28 in
Length
48.03 in
Height
0.28 in
Thickness
0.28 in
Width
6.5 in

Details

Color
Bima Blonde
Material
Waterproof Wood
Finish
Low Gloss
Coverage Area
1040.16 Sq. ft
Weight
5.00 lbs
Application
Above grade, On grade, or Below grade
Collection
Wynhill

Description

Wynhill Bima Blonde Waterproof Wood Flooring brings genuine wood aesthetics to residential and commercial spaces. The 6.5 in. x 48 in. varying length planks feature light cream wood with soft knots and grains that create authentic wood-look character and timeless appeal. The genuine wood top, stone-based core, and pre-attached 1mm pad combine to create a 7mm total thickness that provides comfortable underfoot support. Sound transmission is reduced, creating a quieter and more pleasant environment for everyday living. Durable surface protection helps guard against everyday wear, scratches, and scuffs, maintaining the flooring's appearance through regular use and ensuring long-term performance in residential spaces. The waterproof construction safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas, preventing water damage and extending the flooring's lifespan in ways that traditional hardwood cannot withstand. No acclimation period is required, allowing for immediate installation without waiting periods. The locking system simplifies installation without adhesives or specialized tools, accessible for both DIY projects and professional installation. Radiant heating compatibility allows you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic throughout the year. Environmental certifications including Greenguard Gold and FloorScore demonstrate commitment to sustainable practices and indoor air quality, ensuring your home remains healthy for your family. Coordinating trim pieces including end caps, stair treads, T-molding, reducers, stair noses, and quarter rounds are available to create seamless transitions and complete your flooring project with professional-quality finishes.


  • Plank Size: 6.5 in. W x 48 in. L x 7mm thick; dimensions are approximate
  • Waterproof wood construction with a stone-based core for enhanced stability, durability, and moisture resistance
  • Light cream palette with soft undertones and natural grain patterns for authentic wood-look warmth
  • Ideal for residential and commercial spaces, including kitchens, bathrooms, and entryways across all grade level
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Durable surface protection helps guard against everyday wear, scratches, and scuffs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.