Woodhills Coral Ash Oak SAMPLE Waterproof Wood Vinyl Flooring

  • Mfr # ZOR-LVW-0105-SAM

  • Zoro # G505838235


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Size
6.5 in x 7 in x 0.28 in
Length
7 in
Height
0.28 in
Thickness
0.28 in
Material
Waterproof Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVW-0105-SAM
Zoro #
G505838235
UPC #
-
Country of Origin
China

Dimensions

Size
6.5 in x 7 in x 0.28 in
Length
7 in
Height
0.28 in
Thickness
0.28 in
Width
6.5 in

Details

Color
Coral Ash Oak
Material
Waterproof Wood
Finish
Low Gloss
Weight
2.9 lbs
Application
Above grade, On grade, or Below grade
Collection
Woodhills
Package qty
1 Sample

Description

Coral Ash Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring with a timeless appearancein. Ideal for kitchens, living rooms, basements, bedrooms, bathrooms, and more interior applications, flooring features light cream wood with soft knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The ininnovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.