Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Rest - 0.98" x 17.01" x 3.39" Dimension - Black - Anti-slip

  • Mfr # VigorWR01

  • Zoro # G9095732


product price: $25.15
/ea

Key Features

Color
Black
Height
0.98"
Depth
3.39"
Width
17.01"
Product Type
Wrist Rest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VigorWR01
Zoro #
G9095732
UPC #
824142214480
Country of Origin
Unknown

Dimensions

Height
0.98"
Depth
3.39"
Width
17.01"

Details

Color
Black
Product Type
Wrist Rest
Filling Material
Gel, Memory Foam
Durability
Anti-slip
Surface Material
Ice Silk Lycra
Series
WR01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.