Harper Mill Meadows 9 in. x 60 in. 4.4mm 6mil Waterproof Rigid Core LVP Flooring, 448PK

  • Mfr # AKVRCMIME9X60-4406-PL

  • Zoro # G504415543


product price:  $3,498.99
/pk 448, $7.81/ea
Additional $720.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCMIME9X60-4406-PL
Zoro #
G504415543
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Width
9.45

Details

Color
Mill Meadows
Material
Lvt
Finish
Low Gloss
Coverage Area
1675.52 Sq. ft
Weight
2329.6
Application
On Grade (Ground Level)
Collection
Harper

Description

Harper Mill Meadows Luxury Vinyl Plank Flooring combines warm wood character with modern scale, offering authentic aesthetics and waterproof protection for residential spaces. The 9 in. x 60 in. format showcases amber, beige, and light brown tones with knots and grains that provide solid durability for everyday spaces while maintaining refined aesthetics. The 4.4mm total thickness with 1mm pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 6mil wear layer delivers solid protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential environments where durability matters. Enhanced beveled edges deliver a refined, finished look. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 4.4mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Warm amber, beige, and light brown palette with natural knots and graining for authentic wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 6mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products