Shop ACKLAND

Harper Mylo 9 in. x 60 in. 4.4mm 6mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 448PK

  • Mfr # AKVRCMYLO9X60-4406-PL

  • Zoro # G504415345


original price:  $3,761.99 , new price: $3,201.99 , 14 percent off
new price:  $3,201.99
/pk 448, $7.15/ea
Additional $720.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCMYLO9X60-4406-PL
Zoro #
G504415345
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.63
Length
60.63
Height
1.53
Thickness
1.53
Width
9.45

Details

Color
Mylo
Material
Lvt
Finish
Low Gloss
Coverage Area
1675.52 Sq. ft
Weight
2329.6
Application
On Grade (Ground Level)
Collection
Harper

Description

Harper Mylo Luxury Vinyl Plank Flooring brings classic style and reliable waterproof protection to diverse interiors with authentic wood-look aesthetics. The 9 in. x 60 in. extra-long planks feature classic brown tones with high shade variations, natural grains, and realistic wood patterns that create visual depth and maintain cohesive design. With a 4.4mm total thickness featuring a pre-attached 1mm acoustic pad, this flooring provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 6mil wear layer offers dependable protection against daily wear, keeping your floors looking good through regular household use and foot traffic. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Standard beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including USGBC LEED and Greenguard Gold demonstrate commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your flooring project.


  • Plank Size: 9 in. W x 60 in. L x 4.4mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Classic brown palette with high shade variations and natural grains for elegant wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 6mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products