Parkland Bolton 9 in. x 60 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 312PK

  • Mfr # AKVRCBOLT9X60-5012-PL

  • Zoro # G904414184


product price:  $3,648.99
/pk 312, $11.70/ea
Additional $815.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBOLT9X60-5012-PL
Zoro #
G904414184
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Width
9.45

Details

Color
Bolton
Material
Lvt
Finish
Low Gloss
Coverage Area
1166.88 Sq. ft
Weight
2012.4
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Bolton Luxury Vinyl Plank Flooring combines rustic gray character with exceptional durability, offering authentic aesthetics and waterproof protection for residential and commercial spaces. The 9 in. x 60 in. format showcases light and dark gray tones with natural knots and grains that provide solid durability for everyday spaces while maintaining refined aesthetics. The 5mm total thickness with 1mm pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer delivers solid protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential and commercial environments where durability matters. Custom beveled edges enhance plank definition for a refined, finished appearance. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including LEED demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Light and dark gray palette with natural knots and graining for authentic weathered wood-look aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • 12mil wear layer provides solid protection against daily wear and tear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products