Xl Cyrus Brookline 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK

  • Mfr # ZOR-LVR-XL-0113

  • Zoro # G604414224


product price:  $91.85
/pk 6, $15.31/ea
Free Shipping & Returns

Key Features

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0113
Zoro #
G604414224
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Width
9.45

Details

Color
Brookline
Material
Lvt
Finish
Low Gloss
Coverage Area
22.44 Sq. ft
Weight
38.7
Application
On Grade (Ground Level)
Collection
XL Cyrus

Description

MSI’s Xl Cyrus Brookline island beautiful 9 in. x 60 in. rustic gray wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.