
Xl Cyrus Cranton 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK
Mfr # ZOR-LVR-XL-0114P
Zoro # G604414149
product price: $3,316.99
/pk 312, $10.63/ea
Item requires special delivery charges. A $815.00 per item surcharge will be applied.
Key Features
Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Material
Lvt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVR-XL-0114P
Zoro #
G604414149
UPC #
-
Country of Origin
China
Dimensions
Size
9.45x60.31
Length
60.31
Height
1.26
Thickness
1.26
Width
9.45
Details
Color
Cranton
Material
Lvt
Finish
Low Gloss
Coverage Area
1166.88 Sq. ft
Weight
2012.4
Application
On Grade (Ground Level)
Collection
XL Cyrus
Description
MSI’s 9 in. x 60 in. modern matte beige wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.