Xl Cyrus Katella Ash SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0124-SAM

  • Zoro # G605837329


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-XL-0124-SAM
Zoro #
G605837329
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Katella Ash
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Cyrus
Package qty
1 Sample

Description

MSI’s Xl Katella Ash rigid core luxury vinyl plank offers a palette of subtle gray tones with realistic knots and graining and slight saw marks for an authentic hand-hewn wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistant, its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make beaufort birch vinyl plank diy-friendly. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there is no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.