Xl Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-XL-0133-SAM

  • Zoro # G505837566


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Material
Lvt
Finish
Low Gloss
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-XL-0133-SAM
Zoro #
G505837566
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Whitfield Gray
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
XL Cyrus
Package qty
1 Sample

Description

Enhance your interior design with this MSI’s Whitfield Gray MSI’s vinyl plank flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features a sophisticated gray and brown tones that have light knots and graining for a real wood look. it measures 5 mm. thick and is waterproof, scratchesistant, stainesistant and dentesistant. this flooring is easy to install with its glue-down locking system, making it diy-friendly. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.