Shop ACKLAND

Parkland Bozen 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 240PK

  • Mfr # AKVRCBOZE9X60-6520-PL

  • Zoro # G904414306


original price:  $3,541.99 , new price: $2,475.99 , 30 percent off
new price:  $2,475.99
/pk 240, $10.32/ea
Additional $855.00 delivery surcharge applies per item.
See details

Key Features

Size
9.45x60.79
Length
60.79
Height
1.44
Thickness
1.44
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBOZE9X60-6520-PL
Zoro #
G904414306
UPC #
-
Country of Origin
China

Dimensions

Size
9.45x60.79
Length
60.79
Height
1.44
Thickness
1.44
Width
9.45

Details

Color
Bozen
Material
Lvt
Finish
Low Gloss
Coverage Area
897.6 Sq. ft
Weight
2112
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Bozen Luxury Vinyl Plank Flooring combines authentic wood-look character with commercial-grade durability, offering waterproof protection for residential and commercial spaces. The 9 in. x 60 in. extra-long format showcases beige and cool gray tones with natural wood-look grains that provide superior durability for high-traffic spaces while maintaining contemporary aesthetics. The 6.5mm total thickness with pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. Custom beveled edges enhance plank definition for a refined, finished appearance. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Balanced beige and cool gray palette with natural wood-look grain for a contemporary look
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products